This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boots brown Nebraska Pro 38

Article no.: 092334 38

Product details

Technical Data

Gender Gentlemen’s
Protection class O2
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200
Cold insulation down to -20°C
EU shoe size 38
Type of product Boots

Identification numbers & Classifications

Article number 092334 38
Manufacturer number 206301 GR. 38

Description

Version:

Waterproof and breathable lace-up boot with four-layer GORE-TEX® membrane and two-zone lacing.
  • Upper made of nubuck leather.
  • Abrasion-resistant inner lining for a comfortable fit.
  • Comfortable fleece fire sole for moisture dissipation.
  • Non-slip and dirt-repellent rubber/PU Vibram sole.
  • Heel damping made of PU foam.

Standard:

CE EN ISO 20347:2012 O2 HRO HI CI WR FO SRC

Note:

Stock goods in EU sizes 40 – 45, can be ordered in EU sizes 36 – 47.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart