This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety boot, black Acifort Rocker full safety, S5 42

Article no.: 092925 42

Product details

Technical Data

Series Acifort
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Colour black
EU shoe size 42
Type of product Rubber boots

Identification numbers & Classifications

Article number 092925 42
Manufacturer number A442033.CH GR. 42

Description

Version:

High-quality safety boots, very comfortable to wear and very durable.
  • Anti-static version.
  • 100 % waterproof.
  • Steel toecap and midsole.
  • Non-slip and oil-resistant sole with energy-absorbent properties.
  • High resistance to chemicals, oils and greases.

ACIFORT ROCKER FULL SAFETY boot for outstanding protection and high wearing comfort for daily use. Robust due to wear- and tear-resistant shaft. Additional ankle protection for optimum safety. With a shorter shaft and retaining straps for easy on and off. With ankle protection.
  • Acifort® upper.
  • Acifort® outer sole, black.
  • Shock absorption in the heel.

Durable safety boot with anatomically correct shaped base.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRA

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart