{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AL 700 Plus ESD | |
Gender | Gentlemen’s | |
Protection class | S2 | |
Material of protective toe-cap | Aluminium | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 40 | |
Colour | black | |
Uppers material | Nubuk leather | |
Material of outer sole | TPU Dynamics | |
Slip resistance | yes | |
with reflective material (good visibility) | yes | |
Type of product | Safety boots |
Article number | 092631 40 | |
Manufacturer number | ESD AL 782 PLUS NB GR. 40 |