This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine tap for synchronised spindles HSS-E Form C 6H TiCN

Article no.: 136170
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: C
  • Helix angle: 40
  • Shank: DIN 1835 B to h6

Description

Version:

Sturdy design with right-hand chip flutes and shank to DIN 1835-B.
Special geometry for universal applications on machines with synchronised spindle drive. The tap is controlled by the synchronising spindle of the machine.
For use with emulsion (fat content minimum 8%).
TiCN coated, for tapping into materials of high hardness and toughness.

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338118 with minimum length adjustment (MLA) ensures the highest process reliability.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart