This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide milling cutter AlCrN

Article no.: 202268
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.3×D for side milling
  • Through-coolant: no

Description

Version:

Dimensions similar to DIN 6527.
Improved coating for general-purpose applications in steel and cast iron.

Note:

Successor product to No. 202080.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart