Solid carbide forward / reverse corner rounding cutter TiAlN

Article no.: 208172
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
79 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance of radius contour: ± 0.05
  • Cutting width ae for milling operation: 0.5×r for side milling

Description

Version:

Extra long shank.
Double ground head with quadrant profile.
Tolerance:
Size = Radius r ±0.05 mm.

Application:

For universal application in virtually all materials. The newly developed coating effectively prevents formation of built-up edges – even in aluminium and stainless steel.
For front and back deburring of edges with contours.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Radius r (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart