{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 6 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.13 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.02 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.025 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203052 3 | |
EAN / GTIN | 4045197712363 | |
Manufacturer number | 203052 3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 3mm
on request
In stock
1,208 pieces in stock
US $ 28.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
133 pieces in stock
US $ 33.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
151 pieces in stock
US $ 51.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
236 pieces in stock
US $ 44.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
309 pieces in stock
US $ 24.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Colour ring | green | without | green | green | green |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | 0 / -0.03 | e8 | f8 | f8 | e8 |
Feed fz for side milling in steel < 900 N/mm2 | 0.025 mm | 0.011 mm | 0.025 mm | 0.025 mm | 0.022 mm |
Feed fz for slot milling in steel < 900 N/mm2 | 0.02 mm | 0.01 mm | 0.02 mm | 0.02 mm | 0.02 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |