This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide barrel milling cutter, conical form α/2=9° PPC, TiAlN, ⌀ f8 DC / Rw: 12/200mm

Article no.: 207526 12/200

Select article variation and quantity

⌀ f8 DC / Rw (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 8
Helix angle 30 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy PPC
Flute length Lc 22 mm
Effective radius R2 200 mm
Corner radius R1 3 mm
Overall length L 90 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in steel < 60 HRC 0.035 mm
Feed fz for copy milling in steel < 60 HRC 0.04 mm
Colour ring red
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207526 12/200
Manufacturer number 207526 12/200

Application Table

Steel < 1400 N/mm²
P
200
Steel < 55 HRC
H
170
Steel < 60 HRC
H
150
Steel < 65 HRC
H
110
wet maximum
 
dry
 
Air
 

Description

Version:

High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.
The end face geometry is designed so that the chips, especially those formed by the end radius, are of optimum shape and have optimum evacuation characteristics. For this purpose the number of cutting edges is reduced to the number of effective end face cutting edges.

Recommendation:

We recommend 0.05 to 0.2mm as an allowance for finishing operations.

Note:

For machining walls and overcoming obstructions.
RW represents the effective radius on the tool.
Cannot be reground!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart