This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,6mm

Article no.: 122690 10,6
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.6 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 55.1 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Feed f in GJS ADI > 800 N/mm 2 0.29 mm/rev.
Colour ring white
Type of product Jobber drill

Identification numbers & Classifications

Article number 122690 10,6
Manufacturer number 122690 10,6

Application Table

GG
K
110
GGG
K
90
GJS, ADI > 800N/mm²
K
70
wet maximum
 
wet minimum
 

Description

Version:

3 guide chamfers for particularly high accuracy and surface quality at tight hole tolerances. Asymmetrical tip geometry for very high metal removal rates. New generation of innovative high-performance drills for cast iron in the HPC field.

Advantage:

For HPC high performance drilling in castings. Outstandingly suitable for bainite cast iron (ADI).

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122690 + 129100HB .
Form HE: order with No. 122690 + 129100HE.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart