This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roughing end mill HSS-Co8 internal cooling uncoated

Article no.: 192510
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: WR
  • Through-coolant: yes

Description

Version:

Relief ground knuckle form profile.
Centre cutting teeth for plunging.
For profile milling or for plunging.
  • Wide, precision ground chip flutes.
  • Special chip angle for aluminium and non-ferrous metals.

With internal coolant supply.
The coolant is fed directly to the cutting edges, resulting in longer tool life and complete swarf evacuation. resulting in longer tool life and complete chip clearance.

Advantage:

Suitable for high machining volumes due to the large flutes.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart