Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 290241 20

      eco cut knurling tool universal 20 mm

      Brand: Zeus eco
      Cutting direction left-hand and right-hand
      for knurl profile RGE45° BL/BR15°
      for knurl profile RGE30° 2×AA

      eco cut knurling tool universal 20 mm

      In stock
      Unit price
      $ 605.64
      plus VAT at the current rate Prices plus delivery costs
      20

      Description

      Version:

      Grub screws in the shank for clearance angle correction.
      Modular design: Can be used universally as right-hand or left-hand version. Adjustment of the production ⌀ using a scale.

      Technical Data

      Cutting direction
      left-hand and right-hand 
      for knurl bore ⌀ d2
      8 mm
      Shank height
      20 mm
      for knurl width w
      6 mm
      for knurl ⌀ d1
      25 mm
      Carbide sleeve, cover disc, screw
      290320 
      Shank width
      20 mm

      Accessories and spare parts