{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 25 mm | |
Through-coolant | yes | |
suitable for square drive | 14 mm - 16 mm | |
Reach L1 | 50 mm | |
Tool holder ⌀ D1 | 13 mm | |
Centre offset L3 | 7 mm | |
Min. pre-drilling -⌀ Dmin | 14.2 mm | |
Screw | 290399 2 | |
Shank length Ls | 90 mm | |
Shank | Combination shank | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290332 13 | |
Manufacturer number | 290332 13 |