Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 268871 BK6425

      TOHX 06T102 right-hand BK6425

      Brand: Komet

      TOHX 06T102 right-hand BK6425

      In stock
      Unit price
      $ 25.57
      plus VAT at the current rate Prices plus delivery costs
      Unit price from 10 pieces
      $ 21.32
      plus VAT at the current rate Prices plus delivery costs
      BK6425

      Technical Data

      Rake
      6 degrees
      Insert assignment
      right-hand 
      ISO code indexable insert
      TOHX 06T102 R 
      Cutting speed vc main application
      120 m/min - 300 m/min
      Secondary application
      Cutting speed vc secondary application
      120 m/min - 180 m/min
      Feed f
      0.1 mm/rev - 0.3 mm/rev
      Main application
      Grade
      BK6425 
      Cutting depth ap
      0.5 mm - 1.5 mm
      Cutting conditions
      slightly interrupted 
      Tool material
      HM 
      Series
      Boring bar ; Clamp toolholder 

      Application Table

      continuous
       
      irregular