{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HU70AL | |
Slots to standard | DIN 471; DIN 472 | |
Slot width m (H13) | 0.9 mm | |
Blade width w | 1 mm | |
for circlips to DIN 471 / 472 ring thickness | 0.8 mm | |
Insert assignment | right-hand | |
Tool material | Carbide | |
Type of product | Indexable insert for grooving |
Article number | 273920 0,9 | |
EAN / GTIN | 4045197658104 | |
Manufacturer number | 273920 0,9 |