{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 12 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Cutting point / joint | 25 mm | |
ISO code cutting head | PCLNR/L | |
suitable indexable insert | CN.. 1204.. | |
Minimum pre-drill ⌀ Dmin | 32 mm | |
Centre offset L3 | 17 mm | |
Overall length L | 35 mm | |
Lever | 320612 P01 | |
Lever screw | 320611 P01 | |
Spring pin | 320618 P01 | |
Shim | 320610 P01 | |
Insert assignment | left-hand and neutral | |
Type of product | Cutting head |
Article number | 250032 25/12 | |
Manufacturer number | WK3.PCD.RLA.035 |