{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PF | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 120 m/min - 330 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250093 HBT020 | |
EAN / GTIN | 4062406256098 | |
Manufacturer number | 250093 HBT020 |
This article |
Recommendations |
||
---|---|---|---|
CNMG 120408, Grade: HBT020
on request
In stock
617 pieces in stock
US $ 7.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
825 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
604 pieces in stock
from
1
Pieces
US $ 13.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 |
ISO code indexable insert | CNMG 120408 | CNMG 120408 | CNMG 120408 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HBT020 | HB7020 | HB7020 |
Cutting speed vc main application | 120 m/min - 330 m/min | 150 m/min - 400 m/min | 150 m/min - 400 m/min |