{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGT 030101 | |
Corner radius | 0.1 mm | |
Grade | PR1425 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Chip breaker | MP-CF | |
Cutting depth ap | 0.03 mm - 0.2 mm | |
Feed f | 0.02 mm/rev. - 0.1 mm/rev. | |
Cutting speed vc main application | 60 m/min - 180 m/min | |
Cutting speed vc secondary application | 100 m/min - 150 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260040 PR1425 | |
Manufacturer number | TKD01380 |