GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 10/07mm

Article no.: 260330 10/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 10 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A10K SDQCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Head length L1 20 mm
Overall length L 125 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260330 10/07
EAN / GTIN 4062406576882
Manufacturer number 260330 10/07

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 10/07mm

GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 10/07mm

on request
In stock
11 pieces in stock
US $ 163.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 242.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock
US $ 279.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 188.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 166.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 254.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
US $ 190.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 185.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 190.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 135.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 229.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 186.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 127.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 274.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 135.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 186.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 127.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 319.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 163.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 159.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 158.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 186.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 321.02
plus VAT at the current rate Prices plus delivery costs
Overall length L 125 mm 100 mm 125 mm 125 mm 110 mm 100 mm 125 mm 125 mm 125 mm 100 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm 100 mm 125 mm 100 mm 110 mm 100 mm 100 mm 125 mm 100 mm 100 mm 100 mm 100 mm 100 mm 125 mm 125 mm 125 mm 100 mm 100 mm
Boring depth up to 3×D 5×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 3×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D 8×D 8×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 8×D
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 7 mm 2.5 mm 6 mm 6 mm 6 mm 2.5 mm 7 mm 7 mm 8 mm 7 mm 9 mm 7 mm 6 mm 7 mm 7 mm 8.15 mm 7 mm 7 mm 7 mm 8 mm 7 mm 1.5 mm 6.5 mm 6 mm 7 mm 6.4 mm 1.5 mm 8 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 6.2 mm 5.5 mm 5.5 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart