GARANT Master Turn boring bar, steel spiral flutes, left-hand, Shank ⌀ / insert size: 10/07mm

Article no.: 260337 10/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A10K SDUCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Head length L1 20 mm
Overall length L 125 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260337 10/07
EAN / GTIN 4062406576820
Manufacturer number 260337 10/07

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart