{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Micro | |
Minimum ⌀ Dmin | 1 mm | |
Overhang L1 | 15 mm | |
Shank ⌀ d | 4 mm | |
Tip centre offset L3 | 0.5 mm | |
maximum cutting depth tmax | 3.5 mm | |
Radius R | 0.2 mm | |
Type of product | Cutter insert for turning |
Article number | 270390 1 | |
Manufacturer number | 270390 1 |