This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

WOEX 030204 T, HB7830, Type: UNI

Article no.: 232430 UNI

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 030204 T
Grade HB7830
Tool material Carbide
Machining strategy MTC
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 232430 UNI
EAN / GTIN 4045197346285
Manufacturer number 232430 UNI

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
215
INOX < 900 N/mm²
M
165
INOX > 900 N/mm²
M
165
Ti > 850 N/mm²
S
80
Uni
 
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart