This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carbide contact point contact point length 36.8 mm, Measurement ball ⌀: 2mm

Article no.: 436284 2

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M1.7
Measurement ball ⌀ 2 mm
Type of product Contact point

Identification numbers & Classifications

Article number 436284 2

Description

Suitable for:

Mitutoyo lever dial indicators, connection thread M1.7 (length is given from centre of contact point to centre of lever bearing).

Suitable for:

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart