{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 1 mm/m | |
Length | 70 mm | |
Width | 20 mm | |
Height | 40 mm | |
Type of product | Spirit level |
Article number | 467480 70 | |
Manufacturer number | 17774 |