This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Light metal spirit level with magnet, Length: 400mm

Article no.: 467215 400

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Error limit for overhead measurement 0.75 mm/m
Length 400 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467215 400
EAN / GTIN 4005069160630

Description

Version:

Body of rectangular profile. Unbreakable Perspex vials. Specially corrosion-resistant light metal alloy.
Ribbed rectangular profile with a milled measuring face. With powerful magnets.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart