Digital protractor, Stock length: 200mm

Article no.: 453430 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,026 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range 360 degrees
Scale divisions 0.05 degrees
Error limit ± 0.3 degrees
Power supply Battery-powered
Number of batteries contained 1
Stock length 200 mm
Measurement technology digital
Type of product Protractor

Identification numbers & Classifications

Article number 453430 200
EAN / GTIN 4045197713872
Manufacturer number 453430 200

Description

Version:

For easy measurement and transfer of angles on components. Easy-to-read display. Numeric value can be rotated through 180°. Zeroing in any position. Upper and lower edges both with 1 mm graduations.

Supplied with:

1 battery No. 081560 size CR2032

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart