This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

LED magnifying glass lamp 153 mm

Article no.: 491494 153

Product details

Technical Data

Lens ⌀ 153 mm
Magnification (x-times) 2
Head ⌀ 250 mm
Length of the jointed arm A 500 mm
Length of the jointed arm B 484 mm
Throat 1356 mm
Power supply Mains operated
Number of LEDs 48
Type of product Magnifying glass lamp

Identification numbers & Classifications

Article number 491494 153

Description

Version:

Innovative design of magnifying glass lamp for the most demanding applications. Large viewing area with ⌀ 153 mm for distortion-free viewing. Robust jointed arms of aluminium and high performance plastic, well balanced with spring restraint, hold the exact position. Joints enclose and protect the cabling internally.
  • Absolutely scratch-resistant glass lens - for distortion-free vision.
  • 3D head joint for individual adjustment and fixing.
  • Illumination: 48 high-power LEDs, power consumption only 14 W. Light intensity 6000 Lx, can be steplessly dimmed down to 10 %, LED working life up to 50,000 h.
  • The segment circuit (visualiser) permits lighting effects that emphasise the structure. Colour reproduction stage 1A for brilliant rendering of colours.

Application:

Meets the highest standards for vision and ergonomic use in the laboratory, production, assembly, quality assurance etc.

Supplied with:

With plug-in power supply adapter 100 - 240 V, 50/60 Hz, lens cover and table clamp No. 491492 size TK.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart