This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital hand-held illuminated magnifier “mobilux DIGITAL Inspect”

Article no.: 490819

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Display resolution 480×272 px
Photo format JPEG
Magnification (x-times) 4; 5; 6; 8; 10; 12; 15
Magnification (distance 9 cm) 1.25× to 3.5×
Photo resolution 1280×720 px
Memory capacity up to 10000 images
Weight 230 g
Power supply Rechargeable battery-powered
Battery life approx. 3 hours
Type of product Hand-held illuminating magnifying glass

Identification numbers & Classifications

Article number 490819
Manufacturer number 1651101

Description

Version:

Digital illuminated measuring magnifying glass for contact-free and visual inspection. Large 4.3 inch touch display with measuring and zoom function. Dimmable LED illumination with automatic shut-down. Adjustable automatic lighting and correction. For documentation, saved images in HD quality can be transmitted to the computer by SD-card and USB cable. The software supplied offers the facility to perform simultaneous comparative measurements.

Supplied with:

Measurement software, SD-card (4 GB), USB cable (2 m), charger with international plug adapter (EU, US, GB, AUS), hand carrying loop, storage case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart