Micrometer setting standard, overall length: 25mm

Article no.: 421100 25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 13.37 /pcs.
  • US $ 37.69 /pcs.
on request
In stock
95 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Standard: DIN 863

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
overall length 25 mm
Type of product External micrometer setting gauge

Identification numbers & Classifications

Article number 421100 25
EAN / GTIN 4946368026800
Manufacturer number 421100 25

Description

Version:

Setting standard with precision lapped measuring faces. With hand temperature insulation and actual value legend.

Application:

For setting external micrometers and for general inspection work.

Note:

Adjustment range up to 2000 mm on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart