This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Groove width gauge with numerical tolerance, Type: A

Article no.: 484408 A

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 1938-1; DIN 2245-1; DIN 7163
Nominal size 3.001 mm - 5.999 mm
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC
Quality 7; 8; 9; 10; 11; 12; 13
Type of product Shaft slot gauge

Identification numbers & Classifications

Article number 484408 A

Description

Version:

For intermediate sizes or numerical tolerances.
Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.

Application:

For checking flat fits, e. g. grooves.

Standard:

Tolerances and dimensions to DIN 1938-1, DIN 2245-1 and DIN 7163.

Note:

Example: 15.8 m6 or 41.04 + 0.01 / – 0.02.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart