{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 100 kg | |
Drawer runner extension (partial/full extension) | 90 % | |
Height adjustment | 25 mm | |
Hoffmann perforated panel grid interval | 9×9 | |
Cylinder lock | modular barrel | |
maximum working height (top face of the granite table) | 900 mm | |
suitable for worktop size length×width | 800×600 mm | |
Support cabinet height | 720 mm | |
Support cabinet width | 550 mm | |
Support cabinet depth | 560 mm | |
Height of support cabinet incl. bearing sets | 780 mm | |
Number of doors | 1 | |
Load capacity, distributed | 500 kg | |
Electronic locking system can be retrofitted | yes | |
Weight | 51 kg | |
Type of product | Sub-frame |
Article number | 431050 800X600 | |
Manufacturer number | 431050 800X600 |