Guide and clamping T-slot rail including installation, for plate length: 800mm

Article no.: 431700 800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

for plate length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum thickness of granite plate 100 mm
for plate length 800 mm
Type of product Guide rail

Identification numbers & Classifications

Article number 431700 800
EAN / GTIN 2050001039095

Description

Version:

Made of special low-torsion steel, glare-free satin chrome-plated surface, bonded to the granite plate so that it cannot move.

Accuracy:

0.01 mm / 1000 mm, version B. With tenon and T-slot, ground. The nominal dimension 14 mm is only approximate, accessories such as tailstocks etc. need to be ground precisely to the actual slot pitch.

Note:

When ordering, please specify the position of the T-slot rail in the surface and take into account the minimum thickness of the granite plate. Prices for intersecting and end face T-slots on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart