This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Vernier caliper Vernier 1/20 70 mm

Article no.: 410200 70
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Thread table: Calipers table

Product details

Technical Data

Standard DIN 862
Measuring range 0 mm - 70 mm
Scale divisions 0.05 mm
Graduation 1/20 mm
Depth gauge available yes
Depth gauge flat
Locking Locking screw at top
Jaw length 30 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Thread table Calipers table
Type of product Universal calipers

Identification numbers & Classifications

Article number 410200 70

Description

Version:

Satin chromium plated anti-glare reading parts.
Locking screw at the top.
Without inch graduation.

Supplied with:

Including thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart