{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 2 | |
maximum weighing range | 0 kg - 1,000 kg | |
Scale divisions | 100 g | |
Height of numerals | 30 mm | |
Error limit from maximum value | 0.2 % | |
Manufacturer's designation | HFM | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Battery working life | 50 h | |
Body width | 270 mm | |
Body depth | 175 mm | |
Body height | 200 mm | |
Overall length | 610 mm | |
Net weight | 13.2 kg | |
Operating temperature | 0 °C - 40 °C | |
Type of product | Suspended scales / crane scales |
Article number | 479438 1000 | |
EAN / GTIN | 4045761111691 | |
Manufacturer number | HFM 1T0.1 |