This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Precision scales, type PCB 1000 g

Article no.: 479510 1000
  • Interface: RS232 interface

Product details

Technical Data

maximum weighing range 0 g - 1,000 g
Scale divisions 0.01 g
Reproducibility 0.01 g
Linearity ± 0.03 g
Manufacturer's designation PCB
Interface RS232 interface
Settling time 3 s
Minimum unit weight 0.02 g
Dimensions of weighing plate 130×130 mm
Width 163 mm
Depth 245 mm
Height 79 mm
Net weight 1.4 kg
Type of product Precision balance

Identification numbers & Classifications

Article number 479510 1000
EAN / GTIN 4045761086494

Description

Version:

  • Selectable mains and battery operation. Attention: German version! Please order a GB adapter plug No. 08 1174_GB separately. Auto-off after 3 minutes.
  • CAL calibration programme: For accuracy adjustment (required external calibration weight available on request).
  • Quantity counting: Reference quantities selectable 5, 10, 25, 50 pieces. Display selectable between pieces and weight.
  • Formulation weighing: Separate memory for weight of the tare vessel and of the formulation ingredients (net totals).

Supplied with:

Mains adapter 230 V/ 50 Hz and protective hood.

Optional extras:

Battery No. 081561 size 6LR61; internal rechargeable battery on request. Data cable, printer on request.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum weighing range (g) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart