Platform scales, type EOC

Article no.: 479606
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
2 pieces in stock
  • Interface: RS232C interface

Description

Version:

  • Robust stainless steel platform scales can be used as parcel, industrial, and counting scales.
  • Dual-range scales with automatic changeover between the ranges (more precise display in the lower half of the weighing range).
  • Display unit with numeral height 24 mm can be remote from platform; can be stood or mounted using flexible cable.
  • High mobility due to optional battery operation and compact design.
  • Provides an optical and acoustic signal to support portioning, metering or sorting within the tolerance range.
  • Percentage determination: Enable weighing out to a prescribed value (100%) and determination of deviations from that set value.
  • Quantity counting: Easy counting function allows quick counting of large numbers. Reference quantities selectable 5, 10, 25, 50 pieces.
  • CAL calibration programme: For setting the accuracy (external calibration weight required for this available on request).

Supplied with:

Supplied with mains adapter, table base including wall bracket, protective hood.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT
Direct purchase

Are you a new customer?

To shopping cart