This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Platform scales, type DS high resolution 65 kg

Article no.: 479610 65
  • Interface: RS232C interface

Product details

Technical Data

Series DS
maximum weighing range 0 kg - 65 kg
Scale divisions 0.5 g
Number height display unit 18 mm
Reproducibility 0.5 g
Manufacturer's designation DS
Interface RS232C interface
Settling time 3 s
Minimum unit weight 5 g
Dimensions of weighing plate 450×350 mm
Power supply Mains-powered; Mains operated
Article no of the battery / rechargeable battery fitted 0
Net weight 9.5 kg
Type of product Platform balance
Nominal voltage 230 V

Identification numbers & Classifications

Article number 479610 65
Manufacturer number DS 65K0.5

Description

Version:

  • Robust platform scales can be used as parcel, industrial, and counting scales.
  • Display unit with numeral height 18 mm can be remote from platform; can be stood or mounted using flexible cable.
  • Robust platform with a protective hood over the display unit.
  • Simple, self-explanatory user guidance with (yes/no) dialogue in the display.
  • Selectable mains or battery operation (battery available on request).
  • Units of weight (e. g. screw weight) can be freely programmed.
  • With automatic reference optimisation for exact counting.
  • CAL calibration programme: For setting the accuracy (external calibration weight required for this available on request).
  • Quantity counting: Reference quantities selectable 1, 5, 10, 20 pieces.
  • Display selectable between pieces and weight.
  • Numeric tare preference for well-known container weight. Useful for filling quantities.
  • Percentage determination: Display of deviation from the reference weight in % instead of in grams.

Supplied with:

Mains adapter 230 V / 50 Hz and protective hood.

Optional extras:

Internal and external battery, calibration weight, wall bracket, printer and stand available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum weighing range (kg) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart