This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Counting scales, type CXB 15 kg

Article no.: 479540 15

Product details

Technical Data

maximum weighing range 0 kg - 15 kg
Scale divisions 1 g
Reproducibility 1 g
Linearity ± 2 g
Manufacturer's designation CXB
Settling time 2 s
Minimum unit weight 5 g
Dimensions of weighing plate 300×225 mm
Width 300 mm
Depth 330 mm
Height 110 mm
Power supply Rechargeable battery-powered
Net weight 4 kg
Type of product Counting balance

Identification numbers & Classifications

Article number 479540 15
Manufacturer number CXB 15K1

Description

Version:

  • Precision counting scales with automatic reference optimisation (progressive refinement of the average value of the item weight).
  • Target item count and target weight programmable to give an acoustic signal.
  • Cumulative item counter for totalling identical items by total quantity and overall weight.
  • Reference quantities or reference weight.
  • Selectable mains and battery operation.
  • CAL calibration programme: For calibrating the accuracy (requires an external calibration weight which is available on request).
  • Display switching between items and weight.

Suitable for weighing plastic parts thanks to the integral ESD protection.

Supplied with:

Mains adapter 230 V / 50 Hz, battery and protective hood.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart