This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Light metal spirit level R-profile 800 mm

Article no.: 467405 800

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Error limit for overhead measurement 0.5 mm/m
Length 800 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467405 800

Description

Version:

Distortion-free aluminium R-profile for the most demanding applications.
  • High security against tipping over during measurement due to the extra-wide measuring face (4 cm).
  • Marking out / cutting along the full profile length without removal due to reliable guidance from the three scribing edges. Continuous frame element across the horizontal vial.
  • Handgrip with full-length finger groove.
  • Removable and shock-damping end caps with patented anti-slip stoppers. With two coated measuring faces, two vertical vials and one horizontal vial.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart