{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Information displayed | 9,999 | |
Basic accuracy | 0.9 % | |
Manufacturer's designation | CM5-1 | |
acoustic continuity test | 0 − 30 Ω | |
Measurement process | TRUE RMS (AC) | |
Memory function | 5 | |
AC voltage | 1.3 V − 750 V | |
DC voltage | 0.7 V − 1000 V | |
AC current | 0.9 A − 600 A | |
DC current | 0.9 A − 600 A | |
Resistance | 1 Ω − 10 kΩ | |
maximum jaw aperture | 35 mm | |
Overvoltage category | CAT IV 600 V | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081561 6LR61 | |
Type of product | Current clamp |
Article number | 473305 CM5-1 | |
EAN / GTIN | 4014651440661 |