{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | 0.3 mm/m | |
Manufacturer's designation | LINO L360 | |
IP Index of Protection | IP 65 | |
Article no of the battery / rechargeable battery fitted | NiMH battery | |
Laser class | 2 | |
Range | 15 m | |
Range with receiver | < 80 m | |
Levelling range | ±3.5 degrees | |
Threaded socket for stand | 1/4 inch | |
Width | 96 mm | |
Height | 132 mm | |
Depth | 145 mm | |
Weight | 1,009 g | |
Type of product | Cross laser |
Article number | 468480 L360 | |
EAN / GTIN | 7640110694206 |