This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Laser distance meter DISTO™ X310

Article no.: 465550 X310
  • Reversible reading: mm / inch

Product details

Technical Data

Reversible reading mm / inch
Measuring accuracy ±1.0 mm
Threaded socket for stand 1/4 inch
IP Index of Protection IP 65
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR3
multi-function endpiece yes
Range 120 m
Addition/subtraction yes
Minimum / maximum measurements yes
Surface and volume calculations yes
indirect measurements (Pythagoras) yes
Clinometer 360 degrees
Recall last measurements yes
Power supply 081561 LR3
Laser class to IEC 825−1 2
Length 122 mm
Width 55 mm
Height 31 mm
Weight 155 g
Type of product Distance meter

Identification numbers & Classifications

Article number 465550 X310
EAN / GTIN 7640110693261

Description

Version:

Impact resistant plastic casing with easy-to-use keypad with symbols. High quality Leica glass lens in an particularly temperature-resistant and sturdy magnesium casing. Illuminated and rotating colour display for optimum legibility. Power Range Technologie™ for measurements up to 150 m without target board. Laser class 2 tested in accordance with ISO 16331-1.
Dustproof, protected against sprayed water by a rubber seal. Sealed, wash-down keyboard. Secure against dropping from up to 2 m. 360° inclination sensor.

Supplied with:

Protective holder and wrist strap.
Includes 2 batteries.

Optional extras:

Measurement scale No. 468558.

Note:

Data transfer via Bluetooth® Smart; also by smartphone using a Leica “DISTO™ Plan” app (Android from version 4.3, Apple from iPhone 4s). Easy generation of sketches.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart