This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

External blade micrometer 0-25 mm

Article no.: 421895 0-25
  • Standard: DIN 863
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 863
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 8 mm
Spindle pitch 0.5 mm
Flat blade anvils width 0.75 mm
Flat blade anvils length 6.5 mm
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 421895 0-25
Manufacturer number 122-101

Description

Version:

With non-rotating spindle and flat blade anvils. Measuring spindle and anvil of hardened steel, controls and reading parts satin chrome-plated.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart