{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Measuring range | 20 mm - 50 mm | |
Scale divisions | 0.001 mm | |
Reversible reading | mm / inch | |
Error limit | 0.004 mm | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Number of batteries contained | 1 | |
Measurement technology | digital | |
Number of measuring heads | 3 | |
Setting ring ⌀ | 20 / 35 mm | |
Packaging | sturdy box | |
Type of product | 3-point bore gauge |
Article number | 428701 20-50 | |
EAN / GTIN | 5051102213855 |