This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Measuring beam and measuring angle set in a case Accuracy class 00, Type: SET1

Article no.: 431830 SET1

Select article variation and quantity

Type Unit price incl. VAT
  • Material: Stone
  • Measurement technology: analog
  • Packaging: sturdy box
  • Type of product: Measuring tool set

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard; DIN 875; DIN 876/00
Test certificate Manufacturer’s test certificate
Material Stone
Measurement technology analog
Number of measuring tools 2
Packaging sturdy box
Type of product Measuring tool set

Identification numbers & Classifications

Article number 431830 SET1

Description

Version:

Measuring beam and 90° measuring angle of specially selected natural granite. Vertical faces and angle faces are precision diamond lapped. Accuracy class 00. Free from defects, homogeneous structure. Resistant to deflection and to warping. Absolutely rustproof and resistant to acid, low thermal conductivity. Harder than hardened steel (Mohs hardness scale 6 - 7), non-magnetic and electrically non-conductive.

Supplied with:

1 × measuring beam, accuracy 00, No. 431810 size 500 mm.
1 × 90° measuring angle, triangular, accuracy 00, No. 431850 size 400×250 mm.
1 × case, incl. trolley.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart