{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 10 mm - 20 mm | |
Reversible reading | mm / inch | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Measurement technology | digital | |
Number of measuring heads | 3 | |
Number of setting rings | 2 | |
Setting ring ⌀ | 12.5 / 20 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428651 10-20 | |
EAN / GTIN | 5051102215958 |