This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Transmitter S73

Article no.: 498966 S73

Product details

Technical Data

Type of product Transmitter

Identification numbers & Classifications

Article number 498966 S73
Manufacturer number HF-MS-S73

Description

Version:

The Bobe system allows wireless transmission of measured data at the press of a key on the PC.
Transmitters without external antennas. Range 10 − 15 m. Very small size. Size suffix E: With data button on the transmitter.

Suitable for:

Sylvac
Proximity,
GARANT
calipers
(from 08/2018)
 

Note:

Other transmitters for other measuring tools and measuring devices from GARANT, Mahr, Mitutoyo, Kröplin, Tesa, Sylvac, etc. are available on request.
When ordering the transmitter and receiver please specify the required frequency. Frequencies available: 433.920 MHz 434.075 MHz 434.600 MHz 434.700 MHz 868.300 MHz 868.6625 MHz 869.2125 MHz 869.2750 MHz 869.3625 MHz 869.750 MHz 869.800 MHz 869.9250 MHz

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart