This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

FlexiVision 100 with FlexiScope 3 camera hand grip EXTENDED

Article no.: 492864 EXTENDED

Product details

Technical Data

Power supply Mains operated
Type of product Endoscope

Identification numbers & Classifications

Article number 492864 EXTENDED
Manufacturer number 96.0040.XT

Description

Version:

FlexiVision 100 is a base camera unit for industrial applications. With its broad range of functions, additional image information can be obtained during the inspection, making the inspection process more efficient and more reliable. Direct image output to HD monitor (no PC necessary). The images can be saved to a USB stick. The FlexiScope 3 camera hand grip and HD camera head attachments can be combined.
With FlexiScope 3 camera hand grip for use on all FlexiScope 2 and 3 probes. LED light source in the handle.

Advantage:

  • Full HD resolution (1920×1080)
  • image documentation
With innovative video algorithms for optical emphasis of features (selective colour adjustment). Optical filters against smokes and fumes for inspection of current exhaust systems.

Supplied with:

Base camera unit FlexiVision 100, FlexiScope 3 camera hand grip including DVI cable, USB memory stick, power adapter, cleaning material and transport case.

Optional extras:

FlexiScope 2 and 3 probes 492876- 492889.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart