{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Display | LCD touch screen | |
| Test procedure | Brinell, Vickers, Rockwell, Super-Rockwell, Knoop, HVT, HBT, ball impression hardness | |
| Interface | 4×USB, RJ45 (LAN), W-LAN | |
| Operation | motorised, automatic | |
| Main load test force | 0.5 kg - 250 kg | |
| Test force dwell time | 1 s - 99 s | |
| maximum sample width | 220 mm | |
| maximum sample height | 320 mm | |
| Power supply | 100 - 240 (50 / 60 Hz) V | |
| Length | 685 mm | |
| Width | 300 mm | |
| Height | 1,130 mm | |
| Weight | 178 kg | |
| Type of product | Hardness tester |
| Article number | 495085 7701 | |
| Manufacturer number | NEXUS 7701 | |
| Manufacturer/responsible person | INNOVATEST Deutschland GmbH, Raiffeisenstraße 18B, 52538 SELFKANT-HEILDER, Germany |