{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Scale divisions | 0.1 HV | |
| Display | 6.5 inch HD colour touch screen | |
| Hardness value display | 5 digits | |
| Test procedure | Macro Vickers / Knoop | |
| Interface | USB | |
| Power supply | Mains operated | |
| integral electronic measuring microscope | yes | |
| Operation | motorised | |
| Magnification up to (times) | 600 | |
| Main load test force | 0.2 kg - 62.5 kg | |
| maximum sample width | 170 mm | |
| maximum sample height | 210 mm | |
| Power supply | 220-240V / 50Hz | |
| Length | 544 mm | |
| Width | 323 mm | |
| Height | 733 mm | |
| Weight | 80 kg | |
| Number of objectives | 4 | |
| integral printer | yes | |
| Type of product | Hardness tester |
| Article number | 495083 459 | |
| Manufacturer/responsible person | INNOVATEST Europe BV, BORGHARENWEG 140, 6222 AA MAASTRICHT, Netherlands, www.innovatest-europe.com |