{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Machining method | spark erosion | |
ISO roughness classes | N5 − N10 | |
Comparison range Ra | 0.4 – 12.5 µm | |
Plate dimensions | 110×50 mm | |
Number of comparison patterns | 6 | |
Type of product | Surface normal |
Article number | 498861 107 | |
Manufacturer number | RUGOTEST NO. 107 |